Beli Inline Flow Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp12.999.900

    BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Compatible Flow Materials: DEF
    • Connection Size (inch): 1
    • Connection Type: Insertion
    • Display Type: Digital
    • Flow Rate Range (gpm): 0.26-26.42
    • Flowmeter Type: Turbine
    • For Pipe Size (inch): 1 Stainless Steel Tube
    • Housing Material: Stainless Steel
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: Yes
    • Includes Totalizer: Yes
    • Inlet/Outlet Connection: 1in Insertion
    • Manufacturer Part Number: DEFMTR
    • Max. Voltage: Battery Backup
    • Maximum Flow Rate (GPM): 26.42
    • Maximum Media Temperature (°F): 122
    • Maximum Operating Pressure (psi): 218
    • Media Temperature Range (°F): 14 to 122
    • Min. Flow Rate (gpm): 0.26
    • Minimum Media Temperature (°F): 14
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Viton
    • Overall Height (inch): 2.2
    • Overall Length (inch): 4.3
    • Overall Width (inch): 3.4
    • Product Type: In-Line Digital Flow Meter
    • Rotor Material: Stainless Steel
    • Seal Material: Viton
    • Shaft Material: Stainless Steel
    • Standards: ISO 22241
    • Unit of Measure: Gallons; Liters
    • Voltage Range: Battery Backup
    • Wetted Material: Stainless Steel
  2. BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp3.999.900

    BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine flowmeters for oils and water measure the flow rate of water and water-based liquids traveling through a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  3. STAHLWERK Flow Meter (Meter Aliran)
    Mulai

    Rp95.900

    STAHLWERK Flow Meter (Meter Aliran)
    Deskripsi:
    Flowmeter untuk regulator Argon
  4. Master Flex Flow Meter Acrylic In-Line Housing
    Mulai

    Rp42.999.900

    Master Flex Flow Meter Acrylic In-Line Housing
    Deskripsi:
    Durable valve allows for easy control of your media.Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateYellow colored backing enhances readability and minimizes eye fatigueUse with various media for laboratory and industrial applicationsThese variable-area flowmeters are offered with direct reading scales for water, argon, oxygen, carbon dioxide, nitrogen or helium. Multi-turn valve is included, and dual scales display flow rates in both metric and English units. Optional scales can be developed for diverse flow conditions facilitating OEM applications. Flowmeters are configured for in-line 3/4" NPT(F) connections.Scales can be purchased and interchanged. To change the scales, simply remove two small screws on front plate of meter and remove the plastic cover, and replace scale with desired scale, and replace cover and screws. For more details, contact an Applications Specialist.
    atribut:
    • Flow Tube Material: Acrylic
    • Float Material: 316 Stainless Steel
    • Accuracy (%): ±3 full-scale
    • Housing Material: Acrylic
    • Fitting Material: Polypropylene
    • Maximum Operating Temperature (°C): 54 (130°F)
    • O-Ring Materials: Viton
    • Valve: Yes
    • Valve Material: Brass
  5. Master Flex Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Master Flex Flow Meter (Meter Aliran)
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  6. DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp7.399.900

    DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine flowmeters with totalizers for water measure the flow rate and total volume of water and water-based liquids traveling through and moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Connection Size (inch): 1
    • Flow Rate Range (gpm): 1.3-32
    • Flowmeter Type: Electromagnetic
    • Maximum Flow Rate (GPM): 32
    • Min. Flow Rate (gpm): 1.3
    • Product Type: Electronic Flowmeter
  7. IMATSU Inline Fan Duct (Kipas Saluran Inline)
    Mulai

    Rp599.900

    IMATSU Inline Fan Duct (Kipas Saluran Inline)
    Deskripsi:
    CDI-100B-NBDuct inline/ inline fan/ inline duct fan/ duct fan/ blower hisap dirancang khusus untuk distribusi udara pada saluran udara (ducting) di mana kipas ini mempunyai fungsi sebagai central exhaust atau booster fan, tergantung dari kebutuhan saat pemakaian. Arah aliran udara adalah lurus segaris dengan arah inlet dan outlet kipas. Tingkat kebisingan dari kipas jenis ini tergolong rendah dan mempunyai tekanan statik yang cukup memadai.
    atribut:
    • Voltage (V): 220
  8. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  9. Master Flex Flow Meter Kit (Meter Aliran)
    Mulai

    Rp6.899.900

    Master Flex Flow Meter Kit (Meter Aliran)
    Deskripsi:
    Seven interchangeable scales for routine gases and water offer flexibility.Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateDesigned with stable, easy-to-read float for quick measurement readingsInterchangeable scales offer English and metric scales Use with multiple routine gases for laboratory and industrial applicationsEasy disassembly and assembly for cleaningThese easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
    atribut:
    • Process Connection (inch): 0.125 NPT(F)
    • Accuracy (%): ±5 full-scale
    • Housing Material: Acrylic
    • Maximum Operating Temperature (°C): 65 (150°F)
    • Maximum Pressure (psi): 100
    • O-Ring Materials: Viton
  10. SMC Flow Sensor Flow Monitor PFM725 Series
    17%
    Mulai

    Rp3.299.900

    SMC Flow Sensor Flow Monitor PFM725 Series
    atribut:
    • Rated Flow (L/minute): 0.5 - 25(12.5)
  11. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  12. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  13. Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  14. ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp4.399.900

    ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Differential Pressure Gauges for Air or Noncorrosive LiquidAshcroft®- Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N sealsMeasure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.
    atribut:
    • Differential Pressure Gauge Type: Differential Pressure Gauge
    • Item: Differential Pressure Gauge
    • Gauge Nominal Dial Size (inch): 3 1/2
    • Basic Gauge Case Material: Metal
    • Body Material: Aluminium
    • Dial Material: Stainless Steel
    • Diaphragm Material: Buna-N
    • Differential Gauge Connection Size (inch): 1/8
    • Differential Gauge Connection Type: FNPT
    • Differential Pressure Range Units: psi
    • Gauge Accuracy: +/-2.00%
    • Gauge Connection Location: Inline
    • Gauge Operating Temperature Range (°F): 0 to 170
    • Piston Material: PTFE
    • Rated Total Pressure (psi): 6000
  15. Tenmars Humidity Meter
    Mulai

    Rp5.599.900

    Tenmars Humidity Meter
    Deskripsi:
    - It shows both the value of temperature and humidity.- DEW-POINT and WET-BULB temperature.- USB PC interface.
  16. Gemels Check Valve Inline Hydraulic BSP
    Mulai

    Rp309.900

    Gemels Check Valve Inline Hydraulic BSP
    atribut:
    • Material: Carbon Steel
    • Cracking Pressure Nominal (MPa): 0.04-0.07/5.8-10.15
  17. FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    38%
    Mulai

    Rp1.099.900

    FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
  18. Dulux Wall Paint Easy Clean 2.5L (Cat Dinding / Tembok)
    20%
    Mulai

    Rp309.900

    Dulux Wall Paint Easy Clean 2.5L (Cat Dinding / Tembok)
    Deskripsi:
    Dulux EasyClean adalah cat tembok berkualitas tinggi untuk interior, berbahan dasar air. Dengan KidProof TechnologyTM* sehingga noda sehari-hari yang menempel pada cat dinding mudah dibersihkan tanpa merusak lapisan cat. Deskripsi Aplikasi Rol, kuas atau spray
    atribut:
    • Finishing: Mid Sheen
    • Size (L): 2.5
    • Drying Time (hour): 1-2
    • Theoretical Spread (m²/L): 11-13
Daftar Harga Inline Flow Meter Terbaru November 2026
BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)Rp12.999.900
BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)Rp3.999.900
STAHLWERK Flow Meter (Meter Aliran)Rp95.900
Master Flex Flow Meter Acrylic In-Line HousingRp42.999.900
Master Flex Flow Meter (Meter Aliran)Rp5.499.900
DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)Rp7.399.900
IMATSU Inline Fan Duct (Kipas Saluran Inline)Rp599.900
Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Rp2.699.900
Master Flex Flow Meter Kit (Meter Aliran)Rp6.899.900
SMC Flow Sensor Flow Monitor PFM725 SeriesRp3.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)